Zoro Homepage

SHAFT COLLAR D-BORE

  • Mfr # SPD-10-F

  • Zoro # G408673797


product price: $20.99
/ea

Key Features

Screw Material
Alloy Steel
Standards
ANSI, ISO 9001:2015 Certified, REACH Compliant, RoHs3 Compliant
Bore Tolerance
+0.002/+0.0005 in
System of Measurement
Inch
Width Tolerance
+0.003/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-10-F
Zoro #
G408673797
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Screw Thread Size
#10-32
Collar Outside Diameter
1 5/16 in
Inside Height to Flat
0.59 in
Bore Diameter
5/8 in
Clearance Diameter
1.5 in
Collar Width
7/16 in
For Shaft Diameter
5/8 in

Description

D-Bore Shaft Collar, System of Measurement Inch, Bore Type D, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat 0.59 in, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.