Shaft Collar, Keyed, 12mm, Steel, OD 28 mm, W 11 mm

  • Mfr # MSPK-12-F

  • Zoro # G7102982


product price:  $18.15
/ea

Key Features

Bore Dia.
12 mm
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPK-12-F
Zoro #
G7102982
UPC #
634529216750
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
28 mm
Dimension Type
Metric
Width
11 mm
Screw Size
M4 x 12
Clearance Dia.
32.0 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Keyed,12mm,Steel
Type
Two-Piece
Screw Location (R)
10.01 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Weight
0.0833 lbs
Keyway (K)
4 mm
Bore Tolerance
+0.05 mm / +0.012 mm
Style
Keyed
Number of Screws
2 ea
Screw Seating Torque
4.6 Nm
Screw Finish
Black Oxide

Description

Shaft Collar,Keyed,12mm,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.