Shaft Collar, Keyed, 16mm, 303 SS, OD 34 mm, W 13 mm

  • Mfr # MSPK-16-SS

  • Zoro # G7102958


product price: $41.99
/ea

Key Features

Bore Dia.
16 mm
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPK-16-SS
Zoro #
G7102958
UPC #
634529216835
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
39.3 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar,Keyed,16mm,303 SS
Weight
0.1446 lbs
Screw Location (R)
12.50 mm
Style
Keyed
Type
Two-Piece
Screw Finish
Bright, No Plating
Screw Seating Torque
5.4 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Keyway (K)
5 mm
Bore Tolerance
+0.05 mm / +0.012 mm
Number of Screws
2 ea

Description

Shaft Collar,Keyed,16mm,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.