Shaft Collar, LH Thread, 1.38"x12, Steel, Bore Dia.: 1-3/8"-12

  • Mfr # TCL-22-12-F-LH

  • Zoro # G7102072


product price:  $18.79
/ea

Key Features

Bore Dia.
1 3/8 in - 12 TPI
Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCL-22-12-F-LH
Zoro #
G7102072
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/8 in - 12 TPI
Outside Dia.
2 1/4 in
Dimension Type
Inch
Width
0.563 in
Screw Size
1/4"-28
Clearance Dia.
2.465 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,1.38"x12,Steel
Type
Left Threaded
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Style
One-Piece
Number of Screws
1 ea
Weight
0.3957 lbs
Screw Location (R)
0.922 in
Screw Seating Torque
170 lb-in
Screw Finish
Black Oxide
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Standards
ISO 9001:2015 Certified

Description

Shaft Collar,LH Thread,1.38 In.x12,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.