Shaft Collar LH Thread, 1.5"x6, 303 SS, Bore Dia.: 1-1/2"-6

  • Mfr # TSP-24-6-SS-LH

  • Zoro # G7103962


product price:  $59.89
/ea

Key Features

Bore Dia.
1 1/2 in - 6 TPI
Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSP-24-6-SS-LH
Zoro #
G7103962
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in - 6 TPI
Outside Dia.
2 3/8 in
Dimension Type
Inch
Width
0.563 in
Screw Size
1/4/1997
Clearance Dia.
2.578 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Shaft Collar LH Thread,1.5"x6,303 SS
Weight
0.419713 lbs
Screw Location (R)
0.984 in
Style
Two-Piece
Type
Left Threaded
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
110 lb-in
Screw Finish
Bright
Number of Screws
2 ea

Description

Shaft Collar LH Thread,1.5 In.x6,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.