Shaft Collar, LH Thread, 1/8"x32, Steel, Bore Dia.: No 8-32

  • Mfr # TCL-2-32-F-LH

  • Zoro # G7101838


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Bore Dia.
#8 - 32 TPI
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL-2-32-F-LH
Zoro #
G7101838
UPC #
634529028117
Country of Origin
United States

Dimensions

Bore Dia.
#8 - 32 TPI
Outside Dia.
5/8 in
Dimension Type
Inch
Width
0.281 in
Screw Size
#4-40
Clearance Dia.
0.773 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,1/8"x32,Steel
Number of Screws
1 ea
Screw Location (R)
0.210 in
Style
One-Piece
Screw Finish
Black Oxide
Weight
0.0211 lbs
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
15 lb-in
Type
Left Threaded

Description

Shaft Collar,LH Thread,1/8 In.x32,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.