Shaft Collar, LH Thread, 1"x12, Steel, Bore Dia.: 1"-12

  • Mfr # TCL-16-12-F-LH

  • Zoro # G7101899


product price:  $12.99
/ea

Key Features

Bore Dia.
1 in - 12 TPI
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Outside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL-16-12-F-LH
Zoro #
G7101899
UPC #
634529058312
Country of Origin
United States

Dimensions

Bore Dia.
1 in - 12 TPI
Outside Dia.
1 3/4 in
Dimension Type
Inch
Width
0.500 in
Screw Size
1/4/1955
Clearance Dia.
2.032 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp, Threaded
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,LH Thread,1"x12,Steel
Screw Seating Torque
170 lb-in
Screw Location (R)
0.678 in
Number of Screws
1 ea
Screw Finish
Black Oxide
Style
One-Piece
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Weight
0.2277 lbs
Type
Left Threaded

Description

Shaft Collar,LH Thread,1 In.x12,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.