Shaft Collar, Alloy Steel, 34 mm, 13 mm

  • Mfr # MCL-16-FZ

  • Zoro # G808678958


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-16-FZ
Zoro #
G808678958
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
34 mm
For Shaft Diameter
16 mm
Collar Width
13 mm
Screw Thread Size
M5x16
Screw Length
16 mm
Bore Diameter
16 mm
Clearance Diameter
39.3 mm

Details

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
System of Measurement
Metric
Screw Seating Torque
9.5 N-m
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
Clamp Screw
Collar Material Finish
Zinc Plated
Collar Construction
1-Piece
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Screw Material Finish
Zinc Plated
Collar Material Grade
1215
Screw Location from Center
12.5 mm
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.