Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Alloy Steel, 13 mm, Metric

  • Mfr # MCL-18-FZ

  • Zoro # G908678957


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
9.5 N-m
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-18-FZ
Zoro #
G908678957
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
18 mm
Bore Diameter
18 mm
Collar Outside Diameter
36 mm
Collar Width
13 mm
Clearance Diameter
41.1 mm
Screw Length
16 mm
Screw Thread Size
M5x16

Details

Screw Material
Alloy Steel
Item
Shaft Collar
Screw Seating Torque
9.5 N-m
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Collar Material Finish
Zinc Plated
Collar Construction
1-Piece
Included Screws
Clamp Screw
Shaft Locking Type
Clamp On
Screw Location from Center
13.49 mm
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Screw Material Finish
Zinc Plated
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Collar Material
Carbon Steel
Collar Material Grade
1215
Shaft Tolerance
+0.000/-0.013 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 18 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.