Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Alloy Steel, Zinc Plated, 19 mm

  • Mfr # MCL-19-FZ

  • Zoro # G608678950


product price: $7.99
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-19-FZ
Zoro #
G608678950
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
47.4 mm
Bore Diameter
19 mm
Collar Width
15 mm
Collar Outside Diameter
40 mm
For Shaft Diameter
19 mm
Screw Thread Size
M6x16
Screw Length
16 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
System of Measurement
Metric
Item
Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Location from Center
14.73 mm
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Zinc Plated
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Included Screws
Clamp Screw
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Resistance Properties
Corrosion Resistant
Screw Material Finish
Zinc Plated

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 19 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Clearance Diameter 47.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.