Zoro Homepage

Shaft Collar, Mountable, 10mm, 303 SS, Width: 9mm

  • Mfr # OF-MCL-10-SS

  • Zoro # G7100858


product price: $21.19
/ea

Key Features

Bore Dia.
10 mm
Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-MCL-10-SS
Zoro #
G7100858
UPC #
634529220931
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
24 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 10
Clearance Dia.
26.3 mm
Width Tolerance
+0.076 mm / -0.254 mm

Description

Shaft Collar,Mountable,10mm,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.