Shaft Collar, Mountable, 10mm, Aluminum, Number of Pieces: 2

  • Mfr # OF-MSP-10-A

  • Zoro # G7102580


product price:  $22.75
/ea

Key Features

Bore Dia.
10 mm
Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-MSP-10-A
Zoro #
G7102580
UPC #
634529221099
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
24 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 10
Clearance Dia.
26.3 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Aluminum
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 225°F (-40°C to 107°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,10mm,Aluminum
Screw Seating Torque
2.1 Nm
Screw Finish
Black Oxide
Bore Tolerance
+0.05 mm / +0.012 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location (R)
8.51 mm
Weight
0.0182 lbs
Flat to Bore (FB)
5 mm
Distance Across Flats
20 mm
Threaded Mounting Hole
M3
Style
Round
Type
Two-Piece
Number of Screws
2 ea

Description

Shaft Collar,Mountable,10mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.