Shaft Collar, Mountable, 1/2", Steel, Collar Style: Clamp (Discontinued)
- Mfr # OH-SP-8-F
- Zoro # G7103323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-SP-8-F
Zoro #
G7103323
UPC #
634529220511
Country of Origin
United States
Dimensions
Bore Dia.
0.5000 in
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
0.406 in
Screw Size
#8-32
Clearance Dia.
1.281 in
Width Tolerance
+0.003 in / -0.010 in
Details
Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,1/2",Steel
Type
Two-Piece
Bore Tolerance
+0.002 in / +0.0005 in
Through to Bore (TB)
0.31 in
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Style
Round
Threaded Mounting Hole
#8-32
Screw Finish
Black Oxide
Screw Location (R)
0.406 in
Weight
0.0796 lbs
Screw Seating Torque
49 lb-in
Description
• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 0.5000 in, OD 1 1/8 in, Width 0.406 in, Black Oxide Steel, Screw #8-32, Wrench 9/64 in, Seating Torque 49 lb-in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.