This item is Discontinued.

Ruland Shaft Collar, Mountable, 1.75", Aluminum, Number of Pieces: 1 OH-CL-28-A

Shaft Collar, Mountable, 1.75", Aluminum, Number of Pieces: 1 (Discontinued)

  • Mfr # OH-CL-28-A
  • Zoro # G7101287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OH-CL-28-A
Zoro #
G7101287
UPC #
634529220399
Country of Origin
United States

Dimensions

Bore Dia.
1.7500 in
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
0.688 in
Screw Size
5/16/2024
Clearance Dia.
3.046 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 225°F (-40°C to 107°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,1.75",Aluminum
Bore Tolerance
+0.002 in / +0.0005 in
Screw Seating Torque
325 lb-in
Type
One-Piece
Number of Screws
1 ea
Style
Round
Screw Location (R)
1.125 in
Weight
0.2414 lbs
Threaded Mounting Hole
5/16-24
Through to Bore (TB)
0.5 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Finish
Black Oxide

Description

• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 1.7500 in, OD 2 3/4 in, Width 0.688 in, Aluminum, Screw 5/16 - 24, Wrench 1/4 in, Seating Torque 325 lb-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.