This item is Discontinued.

Ruland Shaft Collar, Mountable, 20mm, Steel OH-MCL-20-F

Shaft Collar, Mountable, 20mm, Steel (Discontinued)

  • Mfr # OH-MCL-20-F
  • Zoro # G7101390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OH-MCL-20-F
Zoro #
G7101390
UPC #
634529221280
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
40 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
47.4 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,20mm,Steel
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Style
Round
Screw Location (R)
14.73 mm
Screw Seating Torque
16 Nm
Through to Bore (TB)
10 mm
Weight
0.2219 lbs
Number of Screws
1 ea
Threaded Mounting Hole
M6
Screw Finish
Black Oxide
Bore Tolerance
+0.05 mm / +0.012 mm
Type
One-Piece

Description

• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 20 mm, OD 40 mm, Width 15 mm, Black Oxide Steel, Screw M6x16, Wrench 5.0 mm, Seating Torque 16 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.