Shaft Collar, Mountable, 30mm, Aluminum, Screw Size: M6 x 16

  • Mfr # OF-MCL-30-A

  • Zoro # G7100989


product price:  $28.99
/ea

Key Features

Bore Dia.
30 mm
Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-MCL-30-A
Zoro #
G7100989
UPC #
634529220900
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
54 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
59.2 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Aluminum
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40°F to 225°F (-40°C to 107°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,30mm,Aluminum
Distance Across Flats
50 mm
Number of Screws
1 ea
Screw Location (R)
21.49 mm
Bore Tolerance
+0.05 mm / +0.012 mm
Screw Seating Torque
16 Nm
Weight
0.1387 lbs
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide
Flat to Bore (FB)
10 mm
Style
Round
Type
One-Piece
Threaded Mounting Hole
M6

Description

Shaft Collar,Mountable,30mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.