Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-10-F

  • Zoro # G808679030


product price: $7.99
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-10-F
Zoro #
G808679030
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
9 mm
Clearance Diameter
26.3 mm
Screw Length
10 mm
Mount Hole Size
3.26 mm
Bore Diameter
10 mm
For Shaft Diameter
10 mm
Collar Outside Diameter
24 mm
Screw Thread Size
M3x10

Details

Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Mountable Shaft Collar
Resistance Properties
Corrosion Resistant
Component Mount Type
Face Mount Holes
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Screw Material Finish
Black Oxide
Collar Material Grade
1215
Collar Material Finish
Black Oxide
Bore Type
Round
Screw Location from Center
8.51 mm
Included Screws
Clamp Screw
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Carbon Steel
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.