Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-16-SS

  • Zoro # G208673188


product price: $20.99
/ea

Key Features

Screw Material
Stainless Steel
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
5.4 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-16-SS
Zoro #
G208673188
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Mount Hole Size
5.31 mm
Bore Diameter
16 mm
Collar Width
13 mm
Clearance Diameter
39.3 mm
Screw Length
16 mm
Collar Outside Diameter
34 mm
For Shaft Diameter
16 mm
Screw Thread Size
M5x16

Details

Screw Material
Stainless Steel
Screw Seating Torque
5.4 N-m
System of Measurement
Metric
Item
Mountable Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Material Grade
18-8 300 Series
Collar Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
303
Collar Construction
1-Piece
Included Screws
Clamp Screw
Screw Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Component Mount Type
Face Mount Holes
Shaft Locking Type
Clamp On
Screw Location from Center
12.5 mm
Bore Type
Round
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.