Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-16E-SS

  • Zoro # G708678867


product price: $28.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-16E-SS
Zoro #
G708678867
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
52.1 mm
Bore Diameter
1 in
Collar Outside Diameter
45 mm
Collar Width
15 mm
For Shaft Diameter
1 in
Mount Hole Size
6.35 mm
Screw Thread Size
M6

Details

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
Item
Mountable Shaft Collar
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees C
Component Mount Type
Face Mount Holes
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Collar Material Grade
303
Screw Location from Center
17.5 mm
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Included Screws
Clamp Screw
Collar Material
Stainless Steel
Collar Material Finish
Bright
Bore Type
Round

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.