Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-17-SS

  • Zoro # G108673189


product price: $20.89
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Screw Seating Torque
5.4 N-m
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-17-SS
Zoro #
G108673189
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
17 mm
Collar Width
13 mm
For Shaft Diameter
17 mm
Screw Thread Size
M5x16
Clearance Diameter
41.1 mm
Mount Hole Size
5.31 mm
Screw Length
16 mm
Collar Outside Diameter
36 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Screw Seating Torque
5.4 N-m
Bore Tolerance
+0.050/+0.012 mm
Item
Mountable Shaft Collar
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Collar Material
Stainless Steel
Screw Material Finish
Bright
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Included Screws
Clamp Screw
Collar Material Grade
303
Screw Location from Center
13.49 mm
Collar Material Finish
Bright
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Component Mount Type
Face Mount Holes
Minimum Operating Temperature
-40 Degrees C

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 17 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.