Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-20E-F

  • Zoro # G408673193


product price: $14.99
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-20E-F
Zoro #
G408673193
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
54 mm
For Shaft Diameter
1 1/4 in
Clearance Diameter
59.2 mm
Bore Diameter
1 1/4 in
Collar Width
15 mm
Screw Thread Size
M6
Mount Hole Size
6.35 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
Item
Mountable Shaft Collar
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Resistance Properties
Corrosion Resistant
Collar Material Grade
1215
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Included Screws
Clamp Screw
Collar Material
Carbon Steel
Collar Construction
1-Piece
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Screw Location from Center
21.49 mm
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Component Mount Type
Face Mount Holes

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.