Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-34-F

  • Zoro # G808673717


product price: $16.99
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
16 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-34-F
Zoro #
G808673717
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Length
18 mm
Clearance Diameter
62.4 mm
Collar Width
15 mm
For Shaft Diameter
34 mm
Mount Hole Size
6.35 mm
Collar Outside Diameter
57 mm
Screw Thread Size
M6x18
Bore Diameter
34 mm

Details

Screw Material
Alloy Steel
System of Measurement
Metric
Item
Mountable Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Grade
1215
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Collar Material
Carbon Steel
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Included Screws
Clamp Screw
Collar Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Component Mount Type
Face Mount Holes
Screw Location from Center
23.24 mm
Bore Type
Round

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 34 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.