Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-48-SS

  • Zoro # G108673769


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
23 N-m
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-48-SS
Zoro #
G108673769
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Length
25 mm
Screw Thread Size
M8x25
Clearance Diameter
84.7 mm
Collar Outside Diameter
78 mm
Bore Diameter
48 mm
For Shaft Diameter
48 mm
Collar Width
19 mm
Mount Hole Size
8.73 mm

Details

Screw Material
Stainless Steel
Item
Mountable Shaft Collar
Screw Seating Torque
23 N-m
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
32 mm
Component Mount Type
Face Mount Holes
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Collar Material Grade
303
Collar Material Finish
Bright
Screw Material Finish
Bright
Collar Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Screw Material Grade
18-8 300 Series
Bore Type
Round
Included Screws
Clamp Screw

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 48 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.