Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-13-SS

  • Zoro # G108673899


product price: $19.99
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.5 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-13-SS
Zoro #
G108673899
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
13 mm
Bore Diameter
13 mm
Collar Outside Diameter
30 mm
Collar Width
11 mm
Clearance Diameter
33.7 mm
Mount Hole Thread Size
M4
Screw Thread Size
M4x14
Screw Length
14 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.5 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Mountable Shaft Collar
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000/-0.013 mm
Component Mount Type
Face Mount Holes
Collar Material Finish
Bright
Screw Location from Center
11 mm
Screw Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Collar Material Grade
303
Screw Material Grade
18-8 300 Series
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Included Screws
Clamp Screw

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 13 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.