Zoro Homepage

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-15-SS

  • Zoro # G008675009


product price: $20.99
/ea

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
5.4 N-m
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-15-SS
Zoro #
G008675009
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Length
16 mm
For Shaft Diameter
15 mm
Screw Thread Size
M5x16
Mount Hole Thread Size
M5
Bore Diameter
15 mm
Collar Width
13 mm
Collar Outside Diameter
34 mm
Clearance Diameter
39.3 mm

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
5.4 N-m
Item
Mountable Shaft Collar
System of Measurement
Metric
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
Clamp Screw
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Collar Material Grade
303
Collar Material
Stainless Steel
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees C
Component Mount Type
Face Mount Holes
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Screw Material Finish
Bright
Screw Location from Center
12.5 mm

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 15 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.