Zoro Homepage

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-26-SS

  • Zoro # G908674980


product price: $33.19
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-26-SS
Zoro #
G908674980
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Mount Hole Thread Size
M6
Collar Outside Diameter
48 mm
For Shaft Diameter
26 mm
Clearance Diameter
54.7 mm
Collar Width
15 mm
Screw Length
16 mm
Screw Thread Size
M6x16
Bore Diameter
26 mm

Details

Screw Material
Stainless Steel
Item
Mountable Shaft Collar
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.6 N-m
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
19 mm
Shaft Locking Type
Clamp On
Component Mount Type
Face Mount Holes
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Included Screws
Clamp Screw
Collar Material
Stainless Steel
Screw Material Grade
18-8 300 Series
Screw Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
303
Collar Material Finish
Bright
Bore Type
Round

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 26 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.