Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHT-MCL-36-SS

  • Zoro # G908675666


product price: $40.79
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHT-MCL-36-SS
Zoro #
G908675666
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
Collar Outside Diameter
57 mm
For Shaft Diameter
36 mm
Bore Diameter
36 mm
Mount Hole Thread Size
M6
Clearance Diameter
62.4 mm
Screw Thread Size
M6x18
Screw Length
18 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
Item
Mountable Shaft Collar
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Location from Center
23.24 mm
Component Mount Type
Face Mount Holes
Shaft Locking Type
Clamp On
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Bright
Collar Material Finish
Bright
Resistance Properties
Corrosion Resistant
Included Screws
Clamp Screw
Collar Construction
1-Piece
Collar Material Grade
303
Bore Type
Round
Collar Material
Stainless Steel

Description

Mountable Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 36 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.