Shop RULAND

SHAFT COLLAR MOUNTABLE

  • Mfr # OF-SP-24-SS
  • Zoro # G523937545

product price: 
$
79.19
/ea

Key Features

Bore Tolerance
+0.0020/+0.0005 in
Collar Material
Stainless Steel
Distance Across Flats
2 3/16 in
Shaft Tolerance
+0.0000/-0.0005 in
Bore Diameter
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF-SP-24-SS
Zoro #
G523937545
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 1/2 in
Clearance Diameter
2.58 in
For Shaft Diameter
1 1/2 in
Screw Thread Size
1/4"-28
Collar Outside Diameter
2 3/8 in
Mount Hole Thread Size
1/4"-28
Collar Width
9/16 in
Width Tolerance
+0.003/-0.010 in

Details

Bore Tolerance
+0.0020/+0.0005 in
Collar Material
Stainless Steel
Distance Across Flats
2 3/16 in
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
303
Collar Material Finish
Bright
Component Mount Type
Outer Diameter Holes with Wrench Flats
Resistance Properties
Corrosion-Resistant
Screw Material Finish
Bright
Screw Seating Torque
110 lb-in
Shaft Locking Type
Clamp-On
Screw Location from Center
0.98 in
Collar Construction
2-Piece
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Screw Material Grade
18-8 300 Series
Flat to Bore
0.34 in
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
350 Degrees F
System of Measurement
Inch
Screw Material
Stainless Steel
Item
Mountable Shaft Collar
Included Screws
(2) Clamp Screw

Description

Mountable Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.