Zoro Homepage

Shaft Collar, Quick Clamp, 1Pc, 5/8 In, Alum

  • Mfr # QCL-10-A

  • Zoro # G3074443


product price: $30.59
/ea

Key Features

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
1 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL-10-A
Zoro #
G3074443
UPC #
634529125540
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 1/2 in
Dimension Type
Inch
Width
197/500 in
Screw Size
M3
Clearance Dia.
1.496 in
Width Tolerance
+0.003/-0.010 in
Collar Width
13/32 in
Bore Diameter
5/8 in
For Shaft Diameter
5/8 in
Collar Outside Diameter
1 1/2 in

Details

Material
Black Anodized 6061 Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Operating Temp. Range
-40 Degrees to 200 Degrees F
Screw Material
Stainless Steel
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Quick Clamp
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Anodized 6061 Aluminum
Screw Seating Torque
3.5 in-lb
Bore Tolerance
+0.002/+0.0005 in
Handle Color
Gold
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Collar Material
Aluminum
Handle Material Finish
Anodized
Maximum Operating Temperature
200 Degrees F
Included Screws
(1) Hex Socket Cap Screw
Collar Material Grade
6061
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Handle Material
Aluminum
Center to Lever Top
0.75 in
Screw Material Grade
304
Bore Type
Round
Collar Material Finish
Bright
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter Not Applicable, Collar Width 13/32 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top 0.75 in, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.