Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MCL-13-F

  • Zoro # G708677327


product price: $31.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
4.6 N-m
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MCL-13-F
Zoro #
G708677327
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Lever Height
32 mm
Collar Width
13 mm
Lever Length
30 mm
For Shaft Diameter
13 mm
Bore Diameter
13 mm
Collar Outside Diameter
30 mm
Screw Thread Size
M4

Details

Screw Material
Stainless Steel
Screw Seating Torque
4.6 N-m
Item
Quick Clamping Shaft Collar
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Shaft Tolerance
+0.000/-0.013 mm
Handle Material Finish
Powder Coated
Screw Location from Center
11 mm
Collar Material Grade
1215
Handle Color
Black
Lever Part Number
LF30-CL-M4: 12-ZS
Screw Material Grade
303
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Collar Material
Carbon Steel
Center to Lever Top
32.2 mm
Collar Material Finish
Black Oxide
Bore Type
Round
Collar Construction
1-Piece
Handle Material
Zinc

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 13 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 32.2 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 4.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.