Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MCL-26-AN

  • Zoro # G708677976


product price: $54.99
/ea

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MCL-26-AN
Zoro #
G708677976
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
26 mm
Lever Height
38.5 mm
Collar Outside Diameter
48 mm
Collar Width
15 mm
Screw Thread Size
M6
Bore Diameter
26 mm
Lever Length
45 mm

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Item
Quick Clamping Shaft Collar
Collar Material Grade
2024
Screw Location from Center
19 mm
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Handle Color
Black
Handle Material Finish
Powder Coated
Bore Type
Round
Collar Construction
1-Piece
Collar Material Finish
Anodized
Resistance Properties
Corrosion Resistant
Collar Material
Aluminum
Lever Part Number
LF45-CL-M6: 18-ZS
Center to Lever Top
38.8 mm
Screw Material Grade
303
Handle Material
Zinc

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 26 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 9.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.