Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-MCL-34-F

  • Zoro # G708678133


product price: $40.75
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-MCL-34-F
Zoro #
G708678133
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
57 mm
For Shaft Diameter
34 mm
Lever Height
40.5 mm
Collar Width
15 mm
Screw Thread Size
M6
Lever Length
45 mm
Bore Diameter
34 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Collar Construction
1-Piece
Handle Material Finish
Powder Coated
Shaft Tolerance
+0.000/-0.013 mm
Handle Material
Zinc
Collar Material Grade
1215
Collar Material Finish
Black Oxide
Screw Location from Center
23.24 mm
Lever Part Number
LF45-CL-M6: 20-ZS
Shaft Locking Type
Clamp On
Center to Lever Top
40.8 mm
Bore Type
Round
Collar Material
Carbon Steel
Screw Material Grade
303
Handle Color
Black
Resistance Properties
Corrosion Resistant

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 34 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.