Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LV-OF-MCL-10E-SS

  • Zoro # G908675895


product price: $57.19
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
5.4 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-OF-MCL-10E-SS
Zoro #
G908675895
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
5/8 in
Bore Diameter
5/8 in
Collar Width
13 mm
Mount Hole Thread Size
M5
Collar Outside Diameter
34 mm
Screw Thread Size
M5
Lever Length
30 mm
Lever Height
35 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Screw Seating Torque
5.4 N-m
Distance Across Flats
30 mm
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Shaft Locking Type
Clamp On
Handle Material Finish
Powder Coated
Resistance Properties
Corrosion Resistant
Handle Material
Zinc
Screw Location from Center
12.5 mm
Collar Construction
1-Piece
Collar Material Grade
303
Collar Material
Stainless Steel
Lever Part Number
LF30-CL-M5: 15-ZS
Handle Color
Black
Bore Type
Round
Collar Material Finish
Bright
Screw Material Grade
303
Center to Lever Top
35.2 mm
Component Mount Type
Outer Diameter Holes with Wrench Flats
Shaft Tolerance
+0.0000/-0.0005 in
Flat to Bore
7 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 35.2 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.