SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-MCL-20-FZ
  • Zoro # G808675926
product price: 
$
42.39
/ea

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Shaft Tolerance
+0.000/-0.013 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVO-MCL-20-FZ
Zoro #
G808675926
UPC #
-
Country of Origin
United States

Dimensions

Lever Length
45 mm
Collar Outside Diameter
40 mm
Screw Thread Size
M6
For Shaft Diameter
20 mm
Collar Width
15 mm
Bore Diameter
20 mm

Details

Screw Material
Stainless Steel
Item
Quick Clamping Shaft Collar
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp-On
Center to Lever Top
38.8 mm
Screw Location from Center
14.73 mm
Handle Material
Zinc
Collar Material
Carbon Steel
Handle Material Finish
Powder Coated
Collar Material Grade
1215
Bore Type
Round
Handle Color
Orange
Collar Construction
1-Piece
Screw Material Grade
303
Resistance Properties
Corrosion-Resistant
Collar Material Finish
Zinc Plated

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 20 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion-Resistant, Bore Tolerance +0.050/+0.012 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews