Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-MCL-38-SS

  • Zoro # G908676977


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-MCL-38-SS
Zoro #
G908676977
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
38 mm
Collar Width
15 mm
Lever Height
40.5 mm
Lever Length
45 mm
For Shaft Diameter
38 mm
Screw Thread Size
M6
Collar Outside Diameter
60 mm

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
9.6 N-m
Item
Quick Clamping Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Grade
303
Collar Construction
1-Piece
Handle Material Finish
Powder Coated
Lever Part Number
LF45-CL-M6: 20-ZS-O
Collar Material Finish
Bright
Handle Color
Orange
Handle Material
Zinc
Center to Lever Top
40.8 mm
Bore Type
Round
Collar Material
Stainless Steel
Screw Material Grade
303
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
24.99 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 38 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 9.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.