Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-MSP-20E-SS

  • Zoro # G708678249


product price: $65.99
/ea

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-MSP-20E-SS
Zoro #
G708678249
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Lever Height
40.5 mm
For Shaft Diameter
1 1/4 in
Collar Outside Diameter
54 mm
Collar Width
15 mm
Bore Diameter
1 1/4 in
Lever Length
45 mm
Screw Thread Size
M6

Details

Screw Material
Stainless Steel
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Type
Round
Handle Material
Zinc
Collar Material Grade
303
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
2-Piece
Screw Material Grade
303
Collar Material
Stainless Steel
Screw Location from Center
21.49 mm
Handle Color
Orange
Lever Part Number
LF45-CL-M6: 20-ZS-O
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Center to Lever Top
40.8 mm
Handle Material Finish
Powder Coated
Collar Material Finish
Bright

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.