Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-OF-MCL-12E-SS

  • Zoro # G108673691


product price: $66.99
/ea

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-OF-MCL-12E-SS
Zoro #
G108673691
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M6
Mount Hole Thread Size
M6
Bore Diameter
3/4 in
Lever Length
45 mm
Collar Width
15 mm
Collar Outside Diameter
40 mm
Lever Height
38.5 mm
For Shaft Diameter
3/4 in

Details

Screw Material
Stainless Steel
Screw Seating Torque
9.6 N-m
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
36 mm
Item
Quick Clamping Shaft Collar
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Construction
1-Piece
Handle Material Finish
Powder Coated
Collar Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
303
Handle Material
Zinc
Handle Color
Orange
Lever Part Number
LF45-CL-M6: 18-ZS-O
Screw Material Grade
303
Resistance Properties
Corrosion Resistant
Screw Location from Center
14.73 mm
Component Mount Type
Outer Diameter Holes with Wrench Flats
Flat to Bore
8 mm
Collar Material
Stainless Steel
Center to Lever Top
38.8 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.