Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-OF-MCL-24E-SS

  • Zoro # G708673800


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
55 mm
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-OF-MCL-24E-SS
Zoro #
G708673800
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
60 mm
Lever Length
45 mm
Bore Diameter
1 1/2 in
For Shaft Diameter
1 1/2 in
Lever Height
40.5 mm
Collar Width
15 mm
Mount Hole Thread Size
M6
Screw Thread Size
M6

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Distance Across Flats
55 mm
Item
Quick Clamping Shaft Collar
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
9.6 N-m
Component Mount Type
Outer Diameter Holes with Wrench Flats
Collar Material Grade
303
Handle Color
Orange
Collar Material
Stainless Steel
Screw Material Grade
303
Bore Type
Round
Lever Part Number
LF45-CL-M6: 20-ZS-O
Handle Material Finish
Powder Coated
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Flat to Bore
7.5 mm
Screw Location from Center
24.99 mm
Handle Material
Zinc
Collar Material Finish
Bright
Center to Lever Top
40.8 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.