Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-OF-MCL-8E-F

  • Zoro # G008673845


product price: $44.39
/ea

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Distance Across Flats
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-OF-MCL-8E-F
Zoro #
G008673845
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
1/2 in
Screw Thread Size
M4
Bore Diameter
1/2 in
Lever Length
30 mm
Lever Height
32 mm
Collar Outside Diameter
30 mm
Mount Hole Thread Size
M4
Collar Width
11 mm

Details

Screw Material
Stainless Steel
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Metric with Inch Bore
Distance Across Flats
26 mm
Screw Seating Torque
4.6 N-m
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Finish
Black Oxide
Handle Color
Orange
Collar Material
Carbon Steel
Screw Material Grade
303
Handle Material Finish
Powder Coated
Collar Material Grade
1215
Lever Part Number
LF30-CL-M4: 12-ZS-O
Shaft Tolerance
+0.0000/-0.0005 in
Flat to Bore
6 mm
Shaft Locking Type
Clamp On
Center to Lever Top
32.2 mm
Handle Material
Zinc
Resistance Properties
Corrosion Resistant
Collar Construction
1-Piece
Component Mount Type
Outer Diameter Holes with Wrench Flats
Bore Type
Round
Screw Location from Center
11 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 32.2 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.