Zoro Homepage

SHAFT COLLAR QUICK CLAMPING

  • Mfr # LVO-OF-MSP-35-AN

  • Zoro # G108675077


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Distance Across Flats
50 mm
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVO-OF-MSP-35-AN
Zoro #
G108675077
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
57 mm
Mount Hole Thread Size
M6
Bore Diameter
35 mm
Collar Width
15 mm
Lever Height
40.5 mm
Lever Length
45 mm
Screw Thread Size
M6
For Shaft Diameter
35 mm

Details

Screw Material
Stainless Steel
Screw Seating Torque
16 N-m
Distance Across Flats
50 mm
Item
Quick Clamping Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Collar Material Finish
Anodized
Lever Part Number
LF45-CL-M6: 20-ZS-O
Screw Material Grade
303
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Aluminum
Handle Material Finish
Powder Coated
Collar Material Grade
2024
Handle Color
Orange
Component Mount Type
Outer Diameter Holes with Wrench Flats
Handle Material
Zinc
Center to Lever Top
40.8 mm
Bore Type
Round
Resistance Properties
Corrosion Resistant
Collar Construction
2-Piece
Screw Location from Center
23.24 mm
Flat to Bore
7.5 mm

Description

Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 35 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 16 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.