This item is Discontinued.

Ruland Shaft Collar, Set Screw, 1Pc, 10mm, Steel MSC-10-F

Shaft Collar, Set Screw, 1Pc, 10mm, Steel (Discontinued)

  • Mfr # MSC-10-F
  • Zoro # G0318906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSC-10-F
Zoro #
G0318906
UPC #
634529014806
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
20 mm
Dimension Type
Metric
Width
10 mm
Screw Size
M5 x 5
Clearance Dia.
20 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Shaft Locking Type - Couplings
1 Piece Set Screw
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Type - Collars
Plain Bore
System of Measurement
Metric

Description

Shaft Collar, System of Measurement Metric, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.