This item is Discontinued.

Ruland Shaft Collar, Set Screw, 1Pc, 15mm, 303 SS MSC-15-SS

Shaft Collar, Set Screw, 1Pc, 15mm, 303 SS (Discontinued)

  • Mfr # MSC-15-SS
  • Zoro # G2823777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSC-15-SS
Zoro #
G2823777
UPC #
634529014875
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
25 mm
Dimension Type
Metric
Width
12 mm
Screw Size
M6 x 6
Clearance Dia.
25 mm

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item
Shaft Collar
Material - Collars
303 Stainless Steel
Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Item - Shaft Collars
Shaft Collar

Description

Shaft Collar, System of Measurement Metric, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.