This item is Discontinued.

Ruland Shaft Collar, Set Screw, 1Pc, 3/4 In, St, PK3 SC-12-F/3PK

Shaft Collar, Set Screw, 1Pc, 3/4 In, St, PK3 (Discontinued)

  • Mfr # SC-12-F/3PK
  • Zoro # G0607397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-12-F/3PK
Zoro #
G0607397
UPC #
634529121672
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 1/4 in
Dimension Type
Inch
Width
9/16 in
Screw Size
5/16"-18 x 1/4"
Clearance Dia.
1.25 in
Width Tolerance
+0.003/-0.010 in
Collar Width
9/16 in
Screw Thread Size
5/16"-18
Collar Outside Diameter
1 1/4 in
Bore Diameter
3/4 in
Bore Width
9/16 in
Clearance Diameter
1.25 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Material - Collars
Black Oxide 1215 Lead Free Steel
Item - Shaft Collars
Shaft Collar
Standards
REACH Compliant, RoHS2 Compliant
Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Shaft Collar
Screw Seating Torque
165 lb-in
Bore Tolerance
+0.0020/+0.0005 in
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
1215
Bore Type
Round
Included Screws
(1) Set Screw
Collar Construction
1-Piece
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Screw Material Finish
Black Oxide
Collar Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Collar Material
Carbon Steel
Shaft Locking Type
Set Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.