This item is Discontinued.

Ruland Shaft Collar, Set Screw, 7/16 In, Steel, PK3 SC-7-F/3PK

Shaft Collar, Set Screw, 7/16 In, Steel, PK3 (Discontinued)

  • Mfr # SC-7-F/3PK
  • Zoro # G0772615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-7-F/3PK
Zoro #
G0772615
UPC #
634529121863
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Outside Dia.
7/8 in
Dimension Type
Inch
Width
7/16 in
Screw Size
1/4"-20 x 1/4"
Clearance Dia.
0.875 in
Width Tolerance
+0.003/-0.010 in
Clearance Diameter
0.88 in
Bore Diameter
7/16 in
Collar Width
7/16 in
Bore Width
7/16 in
Screw Thread Size
1/4"-20
Collar Outside Diameter
7/8 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Standards
REACH Compliant, RoHS2 Compliant
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
87 lb-in
Screw Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Collar Construction
1-Piece
Included Screws
(1) Set Screw
Collar Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Grade
1215
Bore Type
Round

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.