Zoro Homepage

Shaft Collar, SS, 1 pc, 14mm Bore Dia.

  • Mfr # ENCL25-14MM-SS

  • Zoro # G2394281


product price: $14.89
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
25 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENCL25-14MM-SS
Zoro #
G2394281
UPC #
634529137901
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
25 mm
Dimension Type
Metric
Width
6 mm
Screw Size
M2.5 x 8
Clearance Dia.
27.2 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M2.5x8
Bore Diameter
14 mm
Collar Outside Diameter
25 mm
Clearance Diameter
27.3 mm
For Shaft Diameter
14 mm
Collar Width
6 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 14 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.