Zoro Homepage

Shaft Collar, SS, 2 pcs, 1-1/8in Bore Dia.

  • Mfr # ENSP60-18-SS

  • Zoro # G2393828


product price: $56.69
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 23/64 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP60-18-SS
Zoro #
G2393828
UPC #
634529139769
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Outside Dia.
2 23/64 in
Dimension Type
Inch
Width
15/32 in
Screw Size
M5 x 14
Clearance Dia.
2.51 in
Width Tolerance
+0.003/-0.010 in
For Shaft Diameter
1 1/8 in
Collar Width
12 mm
Clearance Diameter
63.8 mm
Bore Diameter
1 1/8 in
Collar Outside Diameter
60 mm
Screw Thread Size
M5x14

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
303 Stainless Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
5.4 N-m
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Collar Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
1.02 in
Collar Material Finish
Bright
Collar Material
Stainless Steel
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Grade
304
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Bright
Bore Type
Round
Collar Construction
2-Piece
Maximum Operating Temperature
176 Degrees C

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 63.8 mm, Collar Width 12 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.