Zoro Homepage

Shaft Collar, SS, 2 pcs, 12mm Bore Dia.

  • Mfr # ENSP25-12MM-SS

  • Zoro # G2393758


product price: $19.79
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
25 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP25-12MM-SS
Zoro #
G2393758
UPC #
634529139004
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
25 mm
Dimension Type
Metric
Width
6 mm
Screw Size
M2.5 x 8
Clearance Dia.
27.2 mm
Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
25 mm
Collar Width
6 mm
Screw Thread Size
M2.5x8
Clearance Diameter
27.3 mm
Bore Diameter
12 mm
For Shaft Diameter
12 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Material - Collars
303 Stainless Steel
System of Measurement
Metric
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
0.73 N-m
Screw Material Grade
304
Included Screws
(2) Hex Socket Cap Screw
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Stainless Steel
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Bright
Collar Construction
2-Piece
Resistance Properties
Corrosion Resistant
Collar Material Grade
303
Screw Location from Center
10.25 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.