Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, SS, 2 pcs, 6mm Bore Dia.

  • Mfr # ENSP25-6MM-SS

  • Zoro # G2393520


product price: $19.79
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
25 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSP25-6MM-SS
Zoro #
G2393520
UPC #
634529139110
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
25 mm
Dimension Type
Metric
Width
6 mm
Screw Size
M2.5 x 8
Clearance Dia.
27.2 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M2.5x8
For Shaft Diameter
6 mm
Bore Diameter
6 mm
Collar Width
6 mm
Collar Outside Diameter
25 mm
Clearance Diameter
27.3 mm

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Material - Collars
303 Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Item
Shaft Collar
Item - Shaft Collars
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
0.73 N-m
Included Screws
(2) Hex Socket Cap Screw
Collar Material
Stainless Steel
Shaft Locking Type
Clamp On
Screw Material Grade
304
Collar Construction
2-Piece
Screw Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
303
Bore Type
Round
Resistance Properties
Corrosion Resistant
Collar Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
10.25 mm

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.