Shaft Collar, Stainless Steel, +0.0000/-0.0005 in, 2 15/16 in

  • Mfr # SP-47-ST

  • Zoro # G808672116


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.003/-0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-47-ST
Zoro #
G808672116
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Screw Thread Size
3/8"-24
Bore Diameter
2 15/16 in
For Shaft Diameter
2 15/16 in
Collar Outside Diameter
4 1/4 in
Clearance Diameter
4.5 in
Collar Width
7/8 in

Details

Screw Material
Stainless Steel
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
345 lb-in
Item
Shaft Collar
Included Screws
(2) Clamp Screw
Bore Type
Round
Collar Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
316
Screw Material Grade
316
Minimum Operating Temperature
-40 Degrees F
Collar Construction
2-Piece
Screw Material Finish
Bright
Collar Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Screw Location from Center
1.81 in
Shaft Tolerance
+0.0000/-0.0005 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.