Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Stainless Steel, 108 mm, 46.99 mm

  • Mfr # MSP-80-ST

  • Zoro # G608673245


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-80-ST
Zoro #
G608673245
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M8x25
Collar Outside Diameter
108 mm
For Shaft Diameter
80 mm
Clearance Diameter
113.8 mm
Collar Width
19 mm
Bore Diameter
80 mm
Screw Length
25 mm

Details

Screw Material
Stainless Steel
System of Measurement
Metric
Screw Seating Torque
23 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Included Screws
(2) Clamp Screw
Collar Construction
2-Piece
Screw Location from Center
46.99 mm
Bore Type
Round
Screw Material Grade
316
Shaft Tolerance
+0.000/-0.025 mm
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Collar Material Grade
316

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 80 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 108 mm, Inside Height to Flat Not Applicable, Clearance Diameter 113.8 mm, Collar Width 19 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.